Beli distributor kenwood jakarta di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kenwood Meat GrinderDeskripsi:Meat Grinder White MG450A powerful, time and money saver in your kitchen. The 1400W Kenwood Meat Grinder MG450 with high gloss white finish, brushed metal detailing and sturdy design makes it the perfect fit for a modern kitchen.-VersatilityThis mod
- Kenwood Kettle JKatribut:
- Part Number: 8.0WJKP25001/2
- Kenwood Sandwich MakerDeskripsi:Sandwich Maker White SM650Not just a sandwich maker, but a grill, griddle and waffle maker too.Convenient, quick and easy to use, there's so much you can do with the white Kenwood Sandwich Maker SM650. From tasty cheese toasties, sandwich melts and panini, experiment with different fillings for your perfect toasted sandwich. Grill vegetables and kebabs for healthy nutritious meals. Make sweet snacks and desserts such as waffles, pancakes and fruit turnovers. And for savoury snacks and meals try omelettes, calzones and crispy burritos.-VersatilityThe 700W Kenwood SM650 Sandwich Maker has capacity for two rounds of sandwiches / four slices. It comes with three sets of removable cooking plates - triangle sandwich plates, waffle plates and grill / griddle plates - designed to toast, grill and griddle a variety of foods. The plates are non-stick coated so that food can easily be served and for easy cleaning. There are plate release catches and the plates have handles on each side for better handling.-SimplicityA safety latch ensures the sandwich toaster remains closed when in use and rubberised feet ensure it stays in one place. When in use as a griddle, it opens flat for ease of cooking. There are 'on / off' and 'ready' neon indicators to show the power state of the sandwich maker and when it is ready to start cooking. And ergonomically-designed carrying handles make the Kenwood Sandwich Maker SM650 easy to move and store in the kitchen.atribut:
- Color: White
- Body Material: Plastic
- Kenwood Attachment Pasta Cutter TaglioliniDeskripsi:Create authentic and fresh tagliolini dishes with ease.Effortless Pasta CuttingExperience consistent and effortless pasta cutting with the tagliolini cutter kitchen machine attachment. The durable stainless steel body cutter can feed through large quantities of pasta dough, creating the perfect 1.5mm width pasta.Enjoy creating fresh pasta dishes at home. The tagliolini cutter simplifies the process by doing the hard work for you. Allowing you more time to discover making authentic great tasting pasta dishes.Can be used on mixers - Kenwood Chef and kMix Series mixers or mixers below:kvl8300skvl4100satribut:
- Material: Stainless steel
- Outlet: Slow speed outlet
- Pasta Size (mm): 1.5
- Kenwood Attachment Pasta Cutter FettuccineDeskripsi:Create authentic and fresh fettuccine dishes with ease.Effortless Pasta CuttingExperience consistent and effortless pasta cutting with the fettuccine cutter kitchen machine attachment. The durable stainless steel body cutter can feed through large quantities of pasta dough, creating the perfect 6.5mm width pasta.Fresh FettuccineEnjoy creating fresh pasta dishes at home. The fettuccine cutter simplifies the process by doing the hard work for you. Allowing you more time to discover making authentic great tasting pasta dishes.Compatible with Kenwood Chef and kMix Series mixers.Chef KVC3100 series,Chef XL KVL4100 series,Chef Sense KVC50 series,Chef XL sense KVL6 series,Chef XL Elite KVL6300,Chef XL Titanium KVL8300,KCC9040.atribut:
- Material: Stainless steel
- Outlet: Slow speed outlet
- Pasta Size (mm): 6.5
- Kenwood Handy Talky (HT)atribut:
- Antenna Impedance (ohm): 50
- Battery Life (Figures Approximate): with KNB-63L : (6 / 8.5 / 10.5 Hours), with KNB-65L : (8 / 11.5 / 14 Hours), with BT-16 : (6 / 8 / 10 Hours)
- Frequency Range (MHz): TX : 136 - 174, RX : 136 - 174
- Frequency Stability (ppm): ±2.5
- Maximum Frequency Deviation (kHz): Within ±5
- Microphone Impedance (kΩ): 2
- Mode: F3E, F2D
- Modulation: Reactance Modulation
- Moduration Distortion: Less Than 5 % (300 Hz - 3 kHz)
- Operating Temperature Range (°C): -20 -+60
- Operating Voltage (V DC): 6.0 - 9.0 (Standard Voltage DC 7.4 V)
- RF Power Output: High : (5.5 W), with BT-16 : (Approx.3.5 W), Mid : (2 W), Low : (1 W)
- Kenwood RIGDeskripsi:Good for mobile purposes in vehicles, performance is quite powerful, features multiple scans and memory names. Quality audio with speakers in the front area with a size of 5.8 x 3.5 cm. Its toughness is in accordance with MIL-STD. Friendly button at night because it lights up.atribut:
- Dimensions (mm): 160x43x126
- Output Power (W): Max. 65
- Kenwood Mini ChopperDeskripsi:A great little accessory for chopping, milling, grinding and blending small portions of food into glass jars. Great for baby foods, spices, coffee, marinades, dressings, purées, herbs and nuts. And it comes complete with three glass jars for handy storage. The smaller container means you can chop much more quickly and finely than you can with a larger mill attachment. The flat blade is great for coffee beans.
- Kenwood Attachment Food MincerDeskripsi:The food Mincer KAX950ME is a high performance meat grinder allows preparation of a huge variety of dishes from home using three inclusive screens fine (3mm), medium (4.5mm) and coarse (8mm).Includes sausage maker for fresh, healthy home made sausages, and a kebbe maker for specialist dishes.NOTE: The product is only an additional unit of Food Mincer / Meat Grinder with type KAX950MEatribut:
- Color: Polished
- Dimension (HxWxD) (cm): 25x25x16
- Material: Die cast aluminium
- Capacity: Continuous
- Outlet: Slow speed outlet
- Kenwood Chopperatribut:
- Speed: 2 speeds
- Power Source: 300W
- Dimensions: 19x14.5x11cm
- Color: White
- Part Number: 8.0WCH180A02
- Kenwood Electric Knifeatribut:
- Part Number: KN650A
- Blade Material: Stainless steel
- Color: White
- Kenwood Kitchen Machine Chef XLDeskripsi:Bring great tasting food to the table with this reliable kitchen machine. Designed to make light work of food preparation, this product will help you to create an array of dishes with ease.Dedicated bowl toolsWhether you’re using the K-Beater to makatribut:
- Body Material: Die Cast Metal
- Color: Silver
- Speed: Variable + Pulse
- Bowl size (L): 6.7
- Capacity Cake (kg): 4.55
- Capacity Dough (kg): 2.56
- Capacity Egg Whites: 16
- Capacity Flour for Pastry (g): 910
- Kenwood Attachment Lasagna RollerDeskripsi:Create authentic and fresh flat pasta dishes with ease.Enjoy making your own fresh pasta sheets with the Lasagne Roller kitchen machine attachment. The durable rollers can press fresh or chilled pasta dough for perfectly straight edged pasta.Authentic Pasta Dishes Your WayChoose the pasta thickness of your choice with the 9 adjustable settings. Perfect to help you make a range of pasta dishes including ravioli, cannelloni and lasagne.Note: Unit is only an attachmentatribut:
- Material: Stainless steel
- Outlet: Slow speed outlet
- Dimension (HxWxD) (mm): 55x99x240
- Kenwood Attachment Pasta Cutter SpaghettiDeskripsi:Create authentic and fresh spaghetti dishes with ease.Effortless Pasta CuttingExperience consistent and effortless pasta cutting with the spaghetti cutter kitchen machine attachment. The durable stainless steel body cutter can feed through large quantities of pasta dough, creating the perfect 2mm width pasta.Fresh SpaghettiEnjoy creating fresh pasta dishes at home. The spaghetti cutter simplifies the process by doing the hard work for you. Allowing you more time to discover making authentic great tasting pasta dishes.Can be used on the following types of mixers:Chef KVC3100 series,Chef XL KVL4100 series,Chef Sense KVC50 series,Chef XL sense KVL6 series,Chef XL Elite KVL6300,Chef XL Titanium KVL8300 and Cooking Chef KCC9040NOTE Pasta Maker only, mixer sold separately.atribut:
- Material: Stainless steel
- Outlet: Slow speed outlet
- Pasta Size (mm): 2
- Dimension (HxWxD) (mm): 80x161x257
- Kenwood Compact Food ProcessorDeskripsi:Multipro Compact FDM307SS-Save time and effortFeaturing a handy 2.1 litre processing bowl, 1.2 litre blender and high quality attachments, the Multipro Compact makes chopping, grating, kneading, whisking and grinding quick and simple. Its compact size makes it ideal for smaller quantities.-Everyday provisionMultipro Compact is a great all-rounder that offers performance, versatility and style. The 800W motor and variable speed dial with pulse will give you total control, ensuring you achieve your desired results every time. To make things even easier for you, both the bowl and blender are run from the same base, saving space on the worktop.-A world of possibilitiesThis food processor comes with a wide variety of attachments to help you create an array of dishes. You can use the dough tool for kneading bread and pastry mixes, the whisk tool for egg whites and light creams, and the knife blade for chopping and pureeing. The citrus press allows you to make fresh juice, and the centrifugal juicer can tackle harder fruits and vegetables like apples and carrots. The multi mill is perfect for grinding nuts and herbs, while the discs are ideal for grating cheese and slicing potato.atribut:
- Body Material: Metal
- Color: Stainless Steel
- Motor Power (W): 800
- Size (HxWxD) (cm): 36.5x20.0x23.0
- Bowl material: Plastic
- Speed: 2 Speed + Pulse
- Bowl size (L): 2.1
- Capacity Blender (L): 1.2
- Liquidiser Material & Mill: Glass
- Working Bowl Dry Capacity (kg): 1.2
- Working Bowl Liquid Capacity (L): 1.2
- Kenwood Chef Bar To Twist Adapter Attachment ConverterDeskripsi:This adapter allows you to attach bar attachments to newer machines such as the Chef Sense.atribut:
- Color: Silver
- Outlet: Slow speed outlet
Daftar Harga distributor kenwood jakarta Terbaru January 2026
| Kenwood Handsfree Spiral | Rp70.900 |
| Kenwood Meat Grinder | Rp2.399.900 |
| Kenwood Kettle JK | Rp899.900 |
| Kenwood Sandwich Maker | Rp1.699.900 |
| Kenwood Attachment Pasta Cutter Tagliolini | Rp1.499.900 |
| Kenwood Attachment Pasta Cutter Fettuccine | Rp1.499.900 |
| Kenwood Teko (Kettle Listrik) | Rp1.199.900 |
| Kenwood Handy Talky (HT) | Rp2.999.900 |
| Kenwood RIG | Rp5.499.900 |
| Kenwood Mini Chopper | Rp879.900 |
Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Kenwood%20Handsfree%20Spiral/1uP103457066-1.jpg)





/P103057477-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Kenwood%20Handy%20Talky%20(HT)/7xP103634285-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Kenwood%20RIG/86P103634294-1.jpg)